Motion
7000000659

3M
7000000659

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - 3.0000 in Wheel Dia., 18100 rpm, Aluminum Oxide Material, Fine Grade, 0.2500 in Arbor Dia.
MI ITEM #02635889
MFR #7000000659
List Price$23.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000659

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - 3.0000 in Wheel Dia., 18100 rpm, Aluminum Oxide Material, Fine Grade, 0.2500 in Arbor Dia.
MI ITEM #02635889
MFR #7000000659

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.21/each for your price

Overview

Mfr description
05492 SCOTCH-BRITE CUT & POLISH UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
  • Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
  • Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
  • Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Fine
  • Max Rpm
    18100 rpm
  • Manufacturer Stock Number
    61500028107
  • Manufacturer Upc Number
    00048011054926
  • UPC_NO
    00048011054926
  • Overall Diameter
    3 in
  • Overall Width
    0.125 in
  • Color
    Beige
  • Long Description
    The 7000000659 is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 3.0000 in wheel diameter, 0.1250 in wheel thickness, 0.2500 in center hole diameter, and Fine grade, suitable for precision finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text