Motion
05531 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 3"XNH A MED

3M
05531 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 3"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 3.0000 in Disc Dia, Aluminum Oxide, 18000 rpm
Mi Item #02635894
MFR #05531 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 3"XNH A MED
Price$5.04/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05531 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 3"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 3.0000 in Disc Dia, Aluminum Oxide, 18000 rpm
Mi Item #02635894
MFR #05531 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 3"XNH A MED

Mfr description
05531 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.04/dc

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Cleaning, Deburring, Finishing, Radiusing, Refining
  • Backing Material
    Non-woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500141793
  • Manufacturer Upc Number
    00048011055312
  • Max Rpm
    18000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00048011055312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)