Motion
61500072733

3M
61500072733

Scotch-Brite® Clean N Strip™ Non-Woven Surface Conditioning Belt - Aluminum Oxide Material, 24.0000 in Belt Length, 0.5000 in Belt Width
Mi Item #02635897
MFR #61500072733
Price$12.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500072733

Scotch-Brite® Clean N Strip™ Non-Woven Surface Conditioning Belt - Aluminum Oxide Material, 24.0000 in Belt Length, 0.5000 in Belt Width
Mi Item #02635897
MFR #61500072733

Mfr description
05741 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.94/each

Specifications

Dimensions

  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Overall Length
    24 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Backing Material
    Scrim
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500072733
  • Manufacturer Upc Number
    00048011057415
  • Package Quantity
    20
  • Product Types
    Conditioning Scrim Backed Belt
  • UPC_NO
    00048011057415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)