Motion
7000046071

3M
7000046071

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 8.0000 in Wheel Dia., 4500 rpm, Silicon Carbide Material, Medium Grade, 3.0000 in Arbor Dia.
MI ITEM #02635899
MFR #7000046071
List Price$150.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046071

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 8.0000 in Wheel Dia., 4500 rpm, Silicon Carbide Material, Medium Grade, 3.0000 in Arbor Dia.
MI ITEM #02635899
MFR #7000046071

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$150.86/each for your price

Overview

Mfr description
05791 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
  • Unique resin system minimizes smearing, reducing time spent cleaning surfaces
  • Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Medium
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500126802
  • Manufacturer Upc Number
    00048011057910
  • UPC_NO
    00048011057910
  • Overall Diameter
    8 in
  • Overall Width
    0.5 in
  • Color
    Gray
  • Long Description
    The 7000046071 is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring an 8.0000 in wheel diameter, 0.5000 in wheel thickness, 3.0000 in center hole diameter, and Medium grade, suitable for blending, surface conditioning, and general deburring tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text