1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000000720
Scotch-Brite™ High Gloss Roll, HG-RL, 4 in x 30 ft, 3 per case
MI ITEM #
02635905
MFR #
7000000720
Price
$400.42
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Rolls
3M 7000000720
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000000720
Scotch-Brite™ High Gloss Roll, HG-RL, 4 in x 30 ft, 3 per case
MI ITEM #
02635905
MFR #
7000000720
Mfr description
08748 SCOTCH-BRITE HIGH GLOSS ROLL
For industrial/occupational use only. Not for consumer sale or use.
Soft non-woven material is ideal for applying compounds and polishes to create a high gloss finish
Spongy, deep-pile offers a high degree of conformability to finish irregular surfaces and access hard-to-reach areas
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$400
.42
/each
Add to Cart
Specifications
Dimensions
Overall Length
30 ft
Overall Width
4.0000 in
Roll Length
30 ft
Roll Width
4 in
Details
Abrasive Material
Talc
Color
Orange
Manufacturer Stock Number
61500121738
Manufacturer Upc Number
00048011087481
UPC_NO
00048011087481
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items