Motion
08856 SCOTCH-BRITE SURFACE CONDITIONING BELT 1/2"X18"A VFN

3M
08856 SCOTCH-BRITE SURFACE CONDITIONING BELT 1/2"X18"A VFN

Scotch-Brite™ Surface Conditioning Belt, SC-BS, A/O Very Fine, 1/2 in x 18 in, 20 per case
MI ITEM #02635906
MFR #08856 SCOTCH-BRITE SURFACE CONDITIONING BELT 1/2"X18"A VFN
Price$15.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08856 SCOTCH-BRITE SURFACE CONDITIONING BELT 1/2"X18"A VFN

Scotch-Brite™ Surface Conditioning Belt, SC-BS, A/O Very Fine, 1/2 in x 18 in, 20 per case
MI ITEM #02635906
MFR #08856 SCOTCH-BRITE SURFACE CONDITIONING BELT 1/2"X18"A VFN

Mfr description
08856 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.85/each

Specifications

Dimensions

  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Overall Length
    18 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Blue
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500072683
  • Manufacturer Upc Number
    00048011088563
  • UPC_NO
    00048011088563

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)