Motion
08880 SCOTCH-BRITE SURFACE CONDITIONING BELT 3"X24"A CRS

3M
08880 SCOTCH-BRITE SURFACE CONDITIONING BELT 3"X24"A CRS

Scotch-Brite™ Surface Conditioning Belt, 3 in x 24 in, A CRS, 10 per case
MI ITEM #02635910
MFR #08880 SCOTCH-BRITE SURFACE CONDITIONING BELT 3"X24"A CRS
Your Price$68.89/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08880 SCOTCH-BRITE SURFACE CONDITIONING BELT 3"X24"A CRS

Scotch-Brite™ Surface Conditioning Belt, 3 in x 24 in, A CRS, 10 per case
MI ITEM #02635910
MFR #08880 SCOTCH-BRITE SURFACE CONDITIONING BELT 3"X24"A CRS

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$68.89/bt(List $74.74)

Overview

Mfr description
08880 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    24 in
  • Belt Width
    3 in
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500039054
  • Manufacturer Upc Number
    00048011088808
  • UPC_NO
    00048011088808
  • Overall Length
    24 in
  • Overall Width
    3 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text