Motion
09549 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X1"X1"8S FIN

3M
09549 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X1"X1"8S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Fine, 6 in x 1 in x 1 in, 3 per case
MI ITEM #02635918
MFR #09549 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X1"X1"8S FIN
Price$181.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09549 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X1"X1"8S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Fine, 6 in x 1 in x 1 in, 3 per case
MI ITEM #02635918
MFR #09549 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X1"X1"8S FIN

Mfr description
09549 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.63/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 09549 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X1"X1"8S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Fine grade, suitable for blending and light deburring.
  • Manufacturer Stock Number
    61500126687
  • Manufacturer Upc Number
    00048011095493
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011095493
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)