Motion
13170 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X1"X1"2S CRS

3M
13170 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X1"X1"2S CRS

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Coarse, 6 in x 1 in x 1 in, 3 per case
Mi Item #02635925
MFR #13170 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X1"X1"2S CRS
Price$109.57/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13170 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X1"X1"2S CRS

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Coarse, 6 in x 1 in x 1 in, 3 per case
Mi Item #02635925
MFR #13170 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X1"X1"2S CRS

Mfr description
13170 SCOTCH-BRITE MULTI-FINISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.57/wh

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Grade
    Coarse
  • Long Description
    The 13170 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X1"X1"2S CRS is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Coarse grade, suitable for heavy finishing.
  • Manufacturer Stock Number
    61500122173
  • Manufacturer Upc Number
    00048011131702
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011131702
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)