Motion
13172 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X1"X1"2S FIN

3M
13172 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X1"X1"2S FIN

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Fine, 6 in x 1 in x 1 in, 3 per case
MI ITEM #02635927
MFR #13172 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X1"X1"2S FIN
Price$114.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13172 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X1"X1"2S FIN

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Fine, 6 in x 1 in x 1 in, 3 per case
MI ITEM #02635927
MFR #13172 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X1"X1"2S FIN

Mfr description
13172 SCOTCH-BRITE MULTI-FINISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.36/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    White
  • Grade
    Fine
  • Long Description
    The 13172 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X1"X1"2S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Fine grade, suitable for finishing applications.
  • Manufacturer Stock Number
    61500122199
  • Manufacturer Upc Number
    00048011131726
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011131726
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)