Motion
7000045921

3M
7000045921

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 6.0000 in Wheel Dia., 6000 rpm, Silicon Carbide Material, Coarse Grade, 1.0000 in Arbor Dia.
MI ITEM #02635928
MFR #7000045921
Price$181.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045921

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 6.0000 in Wheel Dia., 6000 rpm, Silicon Carbide Material, Coarse Grade, 1.0000 in Arbor Dia.
MI ITEM #02635928
MFR #7000045921

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$181.46/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6.0000 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Grade
    Coarse
  • Long Description
    The 7000045921 is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 6.0000 in wheel diameter, 2.0000 in wheel thickness, 1.0000 in center hole diameter, and Coarse grade, suitable for aggressive finishing.
  • Manufacturer Stock Number
    61500051646
  • Manufacturer Upc Number
    00048011131764
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011131764
  • Wheel Type
    Convolute

Overview

Mfr description
13176 SCOTCH-BRITE MULTI-FINISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Open web construction for final finishing
  • Convolutely wound on a core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought