Motion
13178 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X2"X1" 2S FIN

3M
13178 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X2"X1" 2S FIN

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Fine, 6 in x 2 in x 1 in, 2 per case
Mi Item #02635930
MFR #13178 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X2"X1" 2S FIN
Price$179.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13178 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X2"X1" 2S FIN

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Fine, 6 in x 2 in x 1 in, 2 per case
Mi Item #02635930
MFR #13178 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X2"X1" 2S FIN

Mfr description
13178 SCOTCH-BRITE MULTI-FINISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.32/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    2 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    White
  • Grade
    Fine
  • Long Description
    The 13178 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X2"X1" 2S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 6 in wheel diameter, 2 in wheel thickness, 1 in center hole diameter, and Fine grade, ideal for multi-step finishing and blending.
  • Manufacturer Stock Number
    61500051661
  • Manufacturer Upc Number
    00048011131788
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011131788
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)