Motion
13604 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1"X21"A MED

3M
13604 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1"X21"A MED

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 1 in x 21 in, 10 per case
Mi Item #02635939
MFR #13604 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1"X21"A MED
Price$35.39/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13604 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1"X21"A MED

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 1 in x 21 in, 10 per case
Mi Item #02635939
MFR #13604 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1"X21"A MED

Mfr description
13604 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.39/bt

Specifications

Dimensions

  • Belt Length
    21 in
  • Belt Width
    1 in
  • Overall Length
    21 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Stock Number
    61500073533
  • Manufacturer Upc Number
    00048011136042
  • UPC_NO
    00048011136042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)