Motion
13639

3M
13639

Scotch-Brite™ Surface Conditioning Belt, 3/4 in x 18 in, A CRS, 20 per case
Mi Item #02635945
MFR #13639
Price$17.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13639

Scotch-Brite™ Surface Conditioning Belt, 3/4 in x 18 in, A CRS, 20 per case
Mi Item #02635945
MFR #13639

Mfr description
13639 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.03/each

Specifications

Dimensions

  • Belt Length
    18 in
  • Belt Width
    3/4 in
  • Overall Length
    18 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Deburring, Finishing
  • Backing Material
    Scrim
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500056645
  • Manufacturer Upc Number
    00048011136394
  • Package Quantity
    20
  • Product Types
    Scrim Backed Belt
  • UPC_NO
    00048011136394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)