Motion
14754 SCOTCH-BRITE HIGH GLOSS DISC 8"XNH

3M
14754 SCOTCH-BRITE HIGH GLOSS DISC 8"XNH

Scotch-Brite™ High Gloss Disc, HG-DC, 8 in x NH, 50 per case
Mi Item #02635981
MFR #14754 SCOTCH-BRITE HIGH GLOSS DISC 8"XNH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14754 SCOTCH-BRITE HIGH GLOSS DISC 8"XNH

Scotch-Brite™ High Gloss Disc, HG-DC, 8 in x NH, 50 per case
Mi Item #02635981
MFR #14754 SCOTCH-BRITE HIGH GLOSS DISC 8"XNH

Mfr description
14754 SCOTCH-BRITE HIGH GLOSS DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft non-woven material is ideal for applying compounds and polishes to create a high gloss finish
  • Spongy, buoyant web offers a high degree of conformability to finish irregular surfaces and access hard-to-reach areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Type
    Non-Woven
  • Color
    Orange
  • Disc Color
    Orange
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500070414
  • Manufacturer Upc Number
    00048011147543
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011147543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)