Motion
15527 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1"X3/16"2A MED

3M
15527 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1"X3/16"2A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2A Medium, 1 in x 1 in x 3/16 in, 50 per case
Mi Item #02635990
MFR #15527 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1"X3/16"2A MED
Price$8.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15527 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1"X3/16"2A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2A Medium, 1 in x 1 in x 3/16 in, 50 per case
Mi Item #02635990
MFR #15527 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1"X3/16"2A MED

Mfr description
15527 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.95/each

Specifications

Dimensions

  • Center Hole Diameter  
    0.18 in
  • Overall Diameter
    1 in
  • Overall Width
    1 in
  • Wheel Diameter  
    1 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 15527 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1"X3/16"2A MED is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 1 in wheel diameter, 1 in wheel thickness, 0.18 in center hole diameter, and Medium grade, suitable for blending and surface preparation.
  • Manufacturer Stock Number
    61500079548
  • Manufacturer Upc Number
    00048011155272
  • Material
    Aluminum Oxide
  • Max Rpm
    25100 rpm
  • UPC_NO
    00048011155272
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)