Motion
7000046028

3M
7000046028

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - 6.0000 in Wheel Dia., 4500 rpm, Aluminum Oxide Material, Medium Grade, 0.5000 in Arbor Dia.
MI ITEM #02635993
MFR #7000046028
Price$95.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046028

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - 6.0000 in Wheel Dia., 4500 rpm, Aluminum Oxide Material, Medium Grade, 0.5000 in Arbor Dia.
MI ITEM #02635993
MFR #7000046028

Mfr description
15534 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.98/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/2 in
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 7000046028 is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 6.0000 in wheel diameter, 0.5000 in wheel thickness, 0.5000 in center hole diameter, and Medium grade, suitable for general deburring and surface conditioning.
  • Manufacturer Stock Number
    61500122629
  • Manufacturer Upc Number
    00048011155340
  • Material
    Aluminum Oxide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011155340
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)