Motion
15816 SCOTCH-BRITE EXL UNITIZED WHEEL 12"X3/4"X1-1/4"2S FIN

3M
15816 SCOTCH-BRITE EXL UNITIZED WHEEL 12"X3/4"X1-1/4"2S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2S Fine, 12 in x 3/4 in x 1-1/4 in, 1 per case
Mi Item #02635996
MFR #15816 SCOTCH-BRITE EXL UNITIZED WHEEL 12"X3/4"X1-1/4"2S FIN
Price$483.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15816 SCOTCH-BRITE EXL UNITIZED WHEEL 12"X3/4"X1-1/4"2S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2S Fine, 12 in x 3/4 in x 1-1/4 in, 1 per case
Mi Item #02635996
MFR #15816 SCOTCH-BRITE EXL UNITIZED WHEEL 12"X3/4"X1-1/4"2S FIN

Mfr description
15816 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$483.81/each

Specifications

Dimensions

  • Center Hole Diameter  
    1-1/4 in
  • Overall Diameter
    12 in
  • Overall Width
    0.75 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    3/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 15816 SCOTCH-BRITE EXL UNITIZED WHEEL 12"X3/4"X1-1/4"2S FIN is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 12 in wheel diameter, 3/4 in wheel thickness, 1-1/4 in center hole diameter, and Fine grade, ideal for large surface conditioning.
  • Manufacturer Stock Number
    61500083029
  • Manufacturer Upc Number
    00048011158167
  • Material
    Silicon Carbide
  • Max Rpm
    2600 rpm
  • UPC_NO
    00048011158167
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)