Motion
7000000708

3M
7000000708

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - 8.0000 in Wheel Dia., 4000 rpm, Silicon Carbide Material, Fine Grade, 0.5000 in Arbor Dia.
MI ITEM #02635999
MFR #7000000708
List Price$175.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000708

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - 8.0000 in Wheel Dia., 4000 rpm, Silicon Carbide Material, Fine Grade, 0.5000 in Arbor Dia.
MI ITEM #02635999
MFR #7000000708

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$175.09/each for your price

Overview

Mfr description
15844 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build-up to lessen impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    4000 rpm
  • Manufacturer Stock Number
    61500083300
  • Manufacturer Upc Number
    00048011158440
  • UPC_NO
    00048011158440
  • Overall Diameter
    8 in
  • Overall Width
    0.5 in
  • Color
    Gray
  • Long Description
    The 7000000708 is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring an 8.0000 in wheel diameter, 0.5000 in wheel thickness, 0.5000 in center hole diameter, and Fine grade, suitable for precision deburring, finishing, and surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought