Motion
16001 SCOTCH-BRITE CLEAN & FINISH DISC 5 IN X NH A VFN, 100 PER CASE

3M
16001 SCOTCH-BRITE CLEAN & FINISH DISC 5 IN X NH A VFN, 100 PER CASE

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 5000 rpm
Mi Item #02636006
MFR #16001 SCOTCH-BRITE CLEAN & FINISH DISC 5 IN X NH A VFN, 100 PER CASE
Price$4.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16001 SCOTCH-BRITE CLEAN & FINISH DISC 5 IN X NH A VFN, 100 PER CASE

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 5000 rpm
Mi Item #02636006
MFR #16001 SCOTCH-BRITE CLEAN & FINISH DISC 5 IN X NH A VFN, 100 PER CASE

Mfr description
16001 SCOTCH-BRITE CLEAN & FINISH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.18/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Finishing, Polishing, Surface Preparation
  • Backing Material
    Non-woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    61500189511
  • Manufacturer Upc Number
    00048011160016
  • Max Rpm
    5000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011160016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)