Motion
16545 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/2"X1" 2A MED

3M
16545 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/2"X1" 2A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2A Medium, 6 in x 1/2 in x 1 in, 4 per case
MI ITEM #02636010
MFR #16545 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/2"X1" 2A MED
Price$94.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16545 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/2"X1" 2A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2A Medium, 6 in x 1/2 in x 1 in, 4 per case
MI ITEM #02636010
MFR #16545 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/2"X1" 2A MED

Mfr description
16545 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.85/each

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Weight
    0.25 lb
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/2 in
  • Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Deburring - Finishing
  • Color
    Gray
  • Grade
    Medium
  • Manufacturer Stock Number
    61500122652
  • Manufacturer Upc Number
    00048011165455
  • Material
    Aluminum Oxide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011165455
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)