Motion
17193 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR 3"XNH 8A MED

3M
17193 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR 3"XNH 8A MED

Scotch-Brite® Roloc™ Unitized Non-Woven or Deburring Wheel - 3.0000 in Wheel Dia., 15100 rpm, Aluminum Oxide Material, Medium Grade
Mi Item #02636019
MFR #17193 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR 3"XNH 8A MED
Price$30.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17193 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR 3"XNH 8A MED

Scotch-Brite® Roloc™ Unitized Non-Woven or Deburring Wheel - 3.0000 in Wheel Dia., 15100 rpm, Aluminum Oxide Material, Medium Grade
Mi Item #02636019
MFR #17193 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR 3"XNH 8A MED

Mfr description
17193 SCOTCH-BRITE ROLOC EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.70/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Wheel Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Medium
  • Long Description
    The 17193 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR 3"XNH 8A MED is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 3.0000 in wheel diameter and Medium grade construction, designed for quick-change deburring, blending, and surface conditioning tasks.
  • Manufacturer Stock Number
    61500099306
  • Manufacturer Upc Number
    00048011171937
  • Material
    Aluminum Oxide
  • Max Rpm
    15100 rpm
  • UPC_NO
    00048011171937
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)