Motion
17219 SCOTCH-BRITE EX2 DEBURRING WHEEL 8"X1"X3"8A MED

3M
17219 SCOTCH-BRITE EX2 DEBURRING WHEEL 8"X1"X3"8A MED

Scotch-Brite™ EX2 Deburring Wheel, X2-WL, 8A Medium, 8 in x 1 in x 3 in, 3 per case
Mi Item #02636026
MFR #17219 SCOTCH-BRITE EX2 DEBURRING WHEEL 8"X1"X3"8A MED
Price$273.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17219 SCOTCH-BRITE EX2 DEBURRING WHEEL 8"X1"X3"8A MED

Scotch-Brite™ EX2 Deburring Wheel, X2-WL, 8A Medium, 8 in x 1 in x 3 in, 3 per case
Mi Item #02636026
MFR #17219 SCOTCH-BRITE EX2 DEBURRING WHEEL 8"X1"X3"8A MED

Mfr description
17219 SCOTCH-BRITE EX2 DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$273.50/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 17219 SCOTCH-BRITE EX2 DEBURRING WHEEL 8"X1"X3"8A MED is a Convolute Non-Woven Deburring Wheel constructed with Aluminum Oxide abrasive featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Medium grade, designed for surface conditioning.
  • Manufacturer Stock Number
    61500126992
  • Manufacturer Upc Number
    00048011172194
  • Material
    Aluminum Oxide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011172194
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)