Motion
17224 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X1"X5"8S FIN

3M
17224 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X1"X5"8S FIN

Scotch-Brite™ EX2 Deburring Wheel, X2-WL, 8S Fine, 12 in x 1 in x 5 in, 1 per case
MI ITEM #02636029
MFR #17224 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X1"X5"8S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17224 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X1"X5"8S FIN

Scotch-Brite™ EX2 Deburring Wheel, X2-WL, 8S Fine, 12 in x 1 in x 5 in, 1 per case
MI ITEM #02636029
MFR #17224 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X1"X5"8S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17224 SCOTCH-BRITE EX2 DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build up to lessen impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500127081
  • Manufacturer Upc Number
    00048011172248
  • UPC_NO
    00048011172248
  • Overall Diameter
    12 in
  • Overall Width
    1 in
  • Color
    Gray
  • Long Description
    The 17224 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X1"X5"8S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 12 in wheel diameter, 1 in wheel thickness, 5 in center hole diameter, and Fine grade, suitable for finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text