Motion
17866 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"XNH A CRS

3M
17866 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"XNH A CRS

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 7.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02636037
MFR #17866 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"XNH A CRS
Price$15.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17866 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"XNH A CRS

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 7.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02636037
MFR #17866 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"XNH A CRS

Mfr description
17866 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.85/each

Specifications

Dimensions

  • Disc Diameter  
    7 in
  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Refining, Deburring, Grinding
  • Attachment Method
    Hook & Loop
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500107943
  • Manufacturer Upc Number
    00048011178660
  • Material Application
    Blending, Light Grinding, Parting Line Removal, Prepping Metal Prior to Paint, Light Deburring, Refining
  • Max Rpm
    6000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011178660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)