Motion
7000120860

3M
7000120860

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Brown Color
Mi Item #02636039
MFR #7000120860
Price$11.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120860

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Brown Color
Mi Item #02636039
MFR #7000120860

Mfr description
18080 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.07/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Deburring, Grinding, Refining
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Brown
  • Disc Attachment Type
    Loop
  • Grade
    Coarse
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500121282
  • Manufacturer Upc Number
    00048011180809
  • Material Application
    Aluminum, Mild Steel, Stainless Steel
  • Max Rpm
    10000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011180809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)