Motion
18279 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X1"X3"8S MED

3M
18279 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X1"X3"8S MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Medium, 8 in x 1 in x 3 in, 3 per case
Mi Item #02636046
MFR #18279 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X1"X3"8S MED
Price$247.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18279 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X1"X3"8S MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Medium, 8 in x 1 in x 3 in, 3 per case
Mi Item #02636046
MFR #18279 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X1"X3"8S MED

Mfr description
18279 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.83/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 18279 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X1"X3"8S MED is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Medium grade, ideal for general surface conditioning.
  • Manufacturer Stock Number
    61500126927
  • Manufacturer Upc Number
    00048011182797
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011182797
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)