Motion
7000120845

3M
7000120845

Scotch-Brite® Clean N Strip™ Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
Mi Item #02636050
MFR #7000120845
Price$28.59/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120845

Scotch-Brite® Clean N Strip™ Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
Mi Item #02636050
MFR #7000120845

Mfr description
18355 SCOTCH-BRITE COATING REMOVAL DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strips coatings and preps surfaces more effectively than wire brushes
  • Cleans welding scale, discoloration, and seams
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.59/dc

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Coating Removal, Paint Removal, Paint Stripping, Rust Removal, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Black
  • Disc Attachment Type
    Loop
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    20
  • Manufacturer Stock Number
    61500119393
  • Manufacturer Upc Number
    00048011183558
  • Material Application
    All Metal
  • Max Rpm
    10000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011183558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)