Motion
18424 SCOTCH-BRITE COATING REMOVAL DISC 4-1/2"XNH S XCS

3M
18424 SCOTCH-BRITE COATING REMOVAL DISC 4-1/2"XNH S XCS

Scotch-Brite® Clean N Strip™ Sanding Disc - 4.5000 in Disc Diameter, Silicon Carbide Abrasive Material, Black Color
Mi Item #02636054
MFR #18424 SCOTCH-BRITE COATING REMOVAL DISC 4-1/2"XNH S XCS
Price$24.01/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18424 SCOTCH-BRITE COATING REMOVAL DISC 4-1/2"XNH S XCS

Scotch-Brite® Clean N Strip™ Sanding Disc - 4.5000 in Disc Diameter, Silicon Carbide Abrasive Material, Black Color
Mi Item #02636054
MFR #18424 SCOTCH-BRITE COATING REMOVAL DISC 4-1/2"XNH S XCS

Mfr description
18424 SCOTCH-BRITE COATING REMOVAL DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strips coatings and preps surfaces more effectively than wire brushes
  • Cleans welding scale, discoloration, and seams
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.01/dc

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in
  • Overall Diameter
    4.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-woven
  • Application
    Surface Preparation
  • Attachment Method
    Hook & Loop
  • Color
    Black
  • Grade
    Extra Coarse
  • Manufacturer Stock Number
    61500120086
  • Manufacturer Upc Number
    00048011184241
  • Material Application
    Coating Removal, Rust Removal, Paint Removal, Paint Stripping
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011184241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)