Motion
18480 SCOTCH-BRITE SE SURFACE CONDITION BELT 1/2"X18"A MED

3M
18480 SCOTCH-BRITE SE SURFACE CONDITION BELT 1/2"X18"A MED

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Medium, 1/2 in x 18 in, 20 per case
MI ITEM #02636057
MFR #18480 SCOTCH-BRITE SE SURFACE CONDITION BELT 1/2"X18"A MED
Price$16.09/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18480 SCOTCH-BRITE SE SURFACE CONDITION BELT 1/2"X18"A MED

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Medium, 1/2 in x 18 in, 20 per case
MI ITEM #02636057
MFR #18480 SCOTCH-BRITE SE SURFACE CONDITION BELT 1/2"X18"A MED

Mfr description
18480 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • For use on backstand and off hand equipment
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.09/bt

Specifications

Dimensions

  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Overall Length
    18 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Multi-Color
  • Grade
    Medium
  • Manufacturer Stock Number
    61500123403
  • Manufacturer Upc Number
    00048011184807
  • UPC_NO
    00048011184807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)