Motion
18483 SCOTCH-BRITE COATING REMOVAL DISC 5"XNH S XCS

3M
18483 SCOTCH-BRITE COATING REMOVAL DISC 5"XNH S XCS

Scotch-Brite® Clean N Strip™ Coated Sanding Disc - 5.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Black Color
MI ITEM #02636059
MFR #18483 SCOTCH-BRITE COATING REMOVAL DISC 5"XNH S XCS
List Price$28.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18483 SCOTCH-BRITE COATING REMOVAL DISC 5"XNH S XCS

Scotch-Brite® Clean N Strip™ Coated Sanding Disc - 5.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Black Color
MI ITEM #02636059
MFR #18483 SCOTCH-BRITE COATING REMOVAL DISC 5"XNH S XCS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.61/each for your price

Overview

Mfr description
18483 SCOTCH-BRITE COATING REMOVAL DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strips coatings and preps surfaces more effectively than wire brushes
  • Cleans welding scale, discoloration, and seams
  • Non-woven material aggressively removes coating while maintaining the geometry of the workpiece
  • Open web material runs cool and resists loading for prolonged operation
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Extra Coarse
  • Max Rpm
    10000 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    61500123437
  • Manufacturer Upc Number
    00048011184838
  • UPC_NO
    00048011184838
  • Application
    Surface Preparation
  • Attachment Method
    Hook & Loop
  • Mounting Type
    Hook & Loop
  • Material Application
    Paint Removal, Paint Stripping, Rust Removal, Coating Removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text