Motion
18495

3M
18495

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, 18 in Belt Length, 1/4 in Belt Width
Mi Item #02636061
MFR #18495
Price$8.66/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18495

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, 18 in Belt Length, 1/4 in Belt Width
Mi Item #02636061
MFR #18495

Mfr description
18495 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • For use on backstand and off hand equipment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.66/bt

Specifications

Dimensions

  • Belt Length
    18 in
  • Belt Width
    1/4 in
  • Overall Length
    18 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Multi-Color
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500123544
  • Manufacturer Upc Number
    00048011184951
  • Product Types
    Surface Conditioning Belt
  • UPC_NO
    00048011184951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)