Motion
18592 SCOTCH-BRITE EXL UNITIZED WHEEL 5"X1/4"X1/4"3S FIN

3M
18592 SCOTCH-BRITE EXL UNITIZED WHEEL 5"X1/4"X1/4"3S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 3S Fine, 5 in x 1/4 in x 1/4 in, 20 per case
MI ITEM #02636062
MFR #18592 SCOTCH-BRITE EXL UNITIZED WHEEL 5"X1/4"X1/4"3S FIN
List Price$47.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18592 SCOTCH-BRITE EXL UNITIZED WHEEL 5"X1/4"X1/4"3S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 3S Fine, 5 in x 1/4 in x 1/4 in, 20 per case
MI ITEM #02636062
MFR #18592 SCOTCH-BRITE EXL UNITIZED WHEEL 5"X1/4"X1/4"3S FIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.92/each for your price

Overview

Mfr description
18592 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build-up to lessen impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500128717
  • Manufacturer Upc Number
    00048011185927
  • UPC_NO
    00048011185927
  • Overall Diameter
    5 in
  • Overall Width
    0.25 in
  • Color
    Gray
  • Long Description
    The 18592 SCOTCH-BRITE EXL UNITIZED WHEEL 5"X1/4"X1/4"3S FIN is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 5 in wheel diameter, 1/4 in wheel thickness, 1/4 in center hole diameter, and Fine grade, suitable for precision deburring and fine finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text