Motion
7000000743

3M
7000000743

Scotch-Brite® Roloc™ Bristle Disc
Mi Item #02636065
MFR #7000000743
Price$18.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000743

Scotch-Brite® Roloc™ Bristle Disc
Mi Item #02636065
MFR #7000000743

Mfr description
18732 SCOTCH-BRITE ROLOC BRISTLE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.90/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6200 in
  • Arbor Size
    0.6200 in
  • Brush Diameter
    2.0000 in
  • Center Hole Diameter
    5/8 in
  • Diameter
    2.0000 in
  • Fill Diameter
    2.0000 in
  • Inside Diameter
    0.6200 in
  • Outside Diameter
    2.0000 in

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Roloc TR
  • Bristle Material
    Ceramic
  • Bristle Type
    Straight
  • Brush Color
    Yellow
  • Brush Shape
    Disc
  • Brush Type
    Disc
  • Color
    Yellow
  • Connector Type
    Threaded
  • Fill Material
    Ceramic
  • Grit Number
    80
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    61500132172
  • Manufacturer Upc Number
    00048011187327
  • Material
    Ceramic
  • Max Rpm
    25000 rpm
  • Mount Type
    Threaded
  • Mounting Type
    Threaded
  • Number Of Pieces
    40
  • Product Type
    Bristle Discs
  • Specification
    Ceramic 80 Grit Bristle Disc 2 in x 5/8 in
  • Type
    Bristle Disc
  • UPC_NO
    00048011187327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)