Motion
24538 SCOTCH-BRITE BRISTLE DISC 4-1/2"XM14-2 80

3M
24538 SCOTCH-BRITE BRISTLE DISC 4-1/2"XM14-2 80

Scotch-Brite™ Bristle Disc, BD-ZB, 80, Yellow, 4-1/2 in x M14-2, 5 per inner, 10 per case
MI ITEM #02636080
MFR #24538 SCOTCH-BRITE BRISTLE DISC 4-1/2"XM14-2 80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24538 SCOTCH-BRITE BRISTLE DISC 4-1/2"XM14-2 80

Scotch-Brite™ Bristle Disc, BD-ZB, 80, Yellow, 4-1/2 in x M14-2, 5 per inner, 10 per case
MI ITEM #02636080
MFR #24538 SCOTCH-BRITE BRISTLE DISC 4-1/2"XM14-2 80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24538 SCOTCH-BRITE BRISTLE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
  • Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
  • Bristle spacing is ideal for coating removal and other high-loading substances
  • Contains no wire filaments for improved safety

Specifications

  • Diameter
    4-1/2 in
  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Max Rpm
    12000 rpm
  • Center Hole Diameter
    M14x2 mm
  • Color
    Yellow
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    61500141868
  • Manufacturer Upc Number
    00048011245386
  • UPC_NO
    00048011245386
  • Product Type
    Bristle Discs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text