Motion
25749 SCOTCH-BRITE CLEAN & FINISH ROLL 5 1/2"X30' S MED

3M
25749 SCOTCH-BRITE CLEAN & FINISH ROLL 5 1/2"X30' S MED

Scotch-Brite™ Clean and Finish Roll, CF-RL, SiC Medium, 5-1/2 in x 30 ft, 2 per case
MI ITEM #02636082
MFR #25749 SCOTCH-BRITE CLEAN & FINISH ROLL 5 1/2"X30' S MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25749 SCOTCH-BRITE CLEAN & FINISH ROLL 5 1/2"X30' S MED

Scotch-Brite™ Clean and Finish Roll, CF-RL, SiC Medium, 5-1/2 in x 30 ft, 2 per case
MI ITEM #02636082
MFR #25749 SCOTCH-BRITE CLEAN & FINISH ROLL 5 1/2"X30' S MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25749 SCOTCH-BRITE CLEAN & FINISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Roll Length
    30 ft
  • Roll Width
    5-1/2 in
  • Grade
    Medium
  • Manufacturer Stock Number
    61500149267
  • Manufacturer Upc Number
    00048011257495
  • UPC_NO
    00048011257495

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text