Motion
27605

3M
27605

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
MI ITEM #02636083
MFR #27605
Price$77.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27605

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
MI ITEM #02636083
MFR #27605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.11/each

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Diameter
    6.0000 in
  • Width
    1/2 in

Details

  • Abrasive Material
    Ceramic
  • Bristle Material
    Ceramic
  • Bristle Type
    Angled
  • Brush Color
    Green
  • Color
    Green
  • Grit Number
    50
  • Industry Use
    Transportation, Heavy Equipment, Aerospace, Metalworking
  • Manufacturer Stock Number
    61500151461
  • Manufacturer Upc Number
    00048011276052
  • Max Rpm
    6000 rpm
  • Product Type
    Bristle Discs
  • UPC_NO
    00048011276052

Overview

Mfr description
27605 SCOTCH-BRITE RADIAL BRISTLE BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought