Motion
29292 SCOTCH-BRITE HOOKIT PRODUCTION CLEAN & FINISH DISC 5"XNH A VFN

3M
29292 SCOTCH-BRITE HOOKIT PRODUCTION CLEAN & FINISH DISC 5"XNH A VFN

Scotch-Brite® Clean N Strip™ Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
Mi Item #02636087
MFR #29292 SCOTCH-BRITE HOOKIT PRODUCTION CLEAN & FINISH DISC 5"XNH A VFN
Price$6.30/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29292 SCOTCH-BRITE HOOKIT PRODUCTION CLEAN & FINISH DISC 5"XNH A VFN

Scotch-Brite® Clean N Strip™ Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
Mi Item #02636087
MFR #29292 SCOTCH-BRITE HOOKIT PRODUCTION CLEAN & FINISH DISC 5"XNH A VFN

Mfr description
29292 SCOTCH-BRITE HOOKIT PRODUCTION
  • For industrial/occupational use only. Not for consumer sale or use.
  • High cut-rate provides fine finishing, blending, polishing, paint prepping, and scuffing on a wide variety of surfaces
  • 3M™ Hookit™ quick change attachment and removal system provides fast disc change-out for multi-step finishing processes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.30/dc

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Backing Material
    Non-woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    61500153285
  • Manufacturer Upc Number
    00048011292922
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011292922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)