Motion
30038 SCOTCH-BRITE CLEAN & FINISHING DISC 11 1/4"XNH S ULF

3M
30038 SCOTCH-BRITE CLEAN & FINISHING DISC 11 1/4"XNH S ULF

Scotch-Brite™ Clean and Finish Disc, CF-DC, SiC Ultra Fine, 11-1/4 in x NH, 25 per case
MI ITEM #02636090
MFR #30038 SCOTCH-BRITE CLEAN & FINISHING DISC 11 1/4"XNH S ULF
Your Price$14.83/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30038 SCOTCH-BRITE CLEAN & FINISHING DISC 11 1/4"XNH S ULF

Scotch-Brite™ Clean and Finish Disc, CF-DC, SiC Ultra Fine, 11-1/4 in x NH, 25 per case
MI ITEM #02636090
MFR #30038 SCOTCH-BRITE CLEAN & FINISHING DISC 11 1/4"XNH S ULF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.83/dc(List $17.06)

Overview

Mfr description
30038 SCOTCH-BRITE CLEAN & FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
  • Non-woven 3D structure provides long life and consistent finishes
  • Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grade
    Ultra Fine
  • Max Rpm
    1900 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Gray
  • Manufacturer Stock Number
    61500189768
  • Manufacturer Upc Number
    00048011300382
  • UPC_NO
    00048011300382
  • Color
    Gray
  • Manufacturer Package Quantity
    25
  • Overall Diameter
    11.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text