Specifications
Dimensions
- Center Hole Diameter5 in
- Overall Diameter10 in
- Overall Width5 in
- Wheel Diameter10 in
- Wheel Thickness5 in
Details
- Abrasive MaterialSilicon Carbide
- ColorGray
- GradeFine
- Long DescriptionThe 92998 SCOTCH-BRITE EX2 DEBURRING WHEEL 10"X5"X5"8S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 10 in wheel diameter, 5 in wheel thickness, 5 in center hole diameter, and Fine grade, designed for heavy-duty finishing.
- Manufacturer Stock Number61500159431
- Manufacturer Upc Number00048011929989
- MaterialSilicon Carbide
- Max Rpm3600 rpm
- UPC_NO00048011929989
- Wheel TypeConvolute
Overview
Mfr description
92998 SCOTCH-BRITE EX2 DEBURRING WHEEL
- For industrial/occupational use only. Not for consumer sale or use.
- Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
- Resists smearing for cleaner surfaces and less preparation
- Minimizes heat build up to lessen impact on heat-sensitive materials