Motion
93168 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X17-3/4"A CRS

3M
93168 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X17-3/4"A CRS

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Coarse, 2 in x 17-3/4 in, 10 per case
MI ITEM #02636093
MFR #93168 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X17-3/4"A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93168 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X17-3/4"A CRS

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Coarse, 2 in x 17-3/4 in, 10 per case
MI ITEM #02636093
MFR #93168 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X17-3/4"A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93168 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    17-3/4 in
  • Belt Width
    2 in
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500161155
  • Manufacturer Upc Number
    00048011931685
  • UPC_NO
    00048011931685
  • Overall Length
    17.75 in
  • Overall Width
    2 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text