Motion
49744 TRIZACT PSA FILM DISC ROLL 268XA 5"XNH A35

3M
49744 TRIZACT PSA FILM DISC ROLL 268XA 5"XNH A35

3M™ Trizact™ PSA Film Disc Roll 268XA, A35, 5 in x NH, Die 500X, 25 discs per roll, 4 per case
MI ITEM #02636105
MFR #49744 TRIZACT PSA FILM DISC ROLL 268XA 5"XNH A35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49744 TRIZACT PSA FILM DISC ROLL 268XA 5"XNH A35

3M™ Trizact™ PSA Film Disc Roll 268XA, A35, 5 in x NH, Die 500X, 25 discs per roll, 4 per case
MI ITEM #02636105
MFR #49744 TRIZACT PSA FILM DISC ROLL 268XA 5"XNH A35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49744 TRIZACT PSA FILM DISC ROLL 268XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M microreplication technology for a consistent finish
  • Water-resistant polyester backing allows product to be run wet
  • Color-coded by grade to help reduce the risk for error during multi-step sequences
  • Great for polishing and finishing on a variety of substrates, from glass to acrylic
  • PSA attachment makes connection to hand or power tool swift and efficient

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A35
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Green
  • Manufacturer Stock Number
    60650033743
  • Manufacturer Upc Number
    00051111497449
  • UPC_NO
    00051111497449
  • Color
    Green
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text