Motion
49749 TRIZACT PSA FILM DISC ROLL 268XA 5"XNH A10

3M
49749 TRIZACT PSA FILM DISC ROLL 268XA 5"XNH A10

3M™ Trizact™ PSA Film Disc Roll 268XA, A10, 5 in x NH, Die 500X, 25 discs per roll, 4 per case
Mi Item #02636106
MFR #49749 TRIZACT PSA FILM DISC ROLL 268XA 5"XNH A10
Price$182.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49749 TRIZACT PSA FILM DISC ROLL 268XA 5"XNH A10

3M™ Trizact™ PSA Film Disc Roll 268XA, A10, 5 in x NH, Die 500X, 25 discs per roll, 4 per case
Mi Item #02636106
MFR #49749 TRIZACT PSA FILM DISC ROLL 268XA 5"XNH A10

Mfr description
49749 TRIZACT PSA FILM DISC ROLL 268XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M microreplication technology for a consistent finish
  • Water-resistant polyester backing allows product to be run wet
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.71/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Blue
  • Disc Color
    Blue
  • Grit Number
    A10
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    60650033735
  • Manufacturer Upc Number
    00051111497494
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051111497494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)