Motion
49911

3M
49911

Stikit™ Paper Disc - P120 Grit, Aluminum Oxide Abrasive Material, 127 mm Disc Diameter
Mi Item #02636108
MFR #49911
Price$102.79/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49911

Stikit™ Paper Disc - P120 Grit, Aluminum Oxide Abrasive Material, 127 mm Disc Diameter
Mi Item #02636108
MFR #49911

Mfr description
49911 STIKIT GOLD PAPER DISC ROLL 216U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.79/rl

Specifications

Dimensions

  • Backing Weight
    A
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P120
  • Manufacturer Stock Number
    60070010867
  • Manufacturer Upc Number
    00051111499115
  • Number Of Discs
    125
  • Series
    Stikit™
  • UPC_NO
    00051111499115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)