Motion
49913 DISC ROLL 5XNH P180 216U STIKIT PAPER 175/RL

3M
49913 DISC ROLL 5XNH P180 216U STIKIT PAPER 175/RL

Stikit™ Paper Disc - 5.0000 in Disc Dia, Aluminum Oxide, P180 Grit, 12000 rpm
MI ITEM #02636110
MFR #49913 DISC ROLL 5XNH P180 216U STIKIT PAPER 175/RL
Your Price$189.20/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49913 DISC ROLL 5XNH P180 216U STIKIT PAPER 175/RL

Stikit™ Paper Disc - 5.0000 in Disc Dia, Aluminum Oxide, P180 Grit, 12000 rpm
MI ITEM #02636110
MFR #49913 DISC ROLL 5XNH P180 216U STIKIT PAPER 175/RL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$189.20/rl(List $215.85)

Overview

Mfr description
49913 DISC ROLL 5XNH P180 216U STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for finishing applications
  • Open coat construction minimizes dust on the abrasive and workpiece for increased productivity
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P180
  • Backing Material
    Paper
  • Max Rpm
    12000 rpm
  • Manufacturer Stock Number
    60070010883
  • Manufacturer Upc Number
    00051111499139
  • UPC_NO
    00051111499139
  • Application
    Finishing, Orbital Sanding, Sanding
  • Color
    Yellow
  • Manufacturer Package Quantity
    175
  • Mounting Type
    Stikit™
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text