Motion
49937 ROLOC DISC TSM 361F 2"60 YF-WEIGHT

3M
49937 ROLOC DISC TSM 361F 2"60 YF-WEIGHT

Roloc™ Cloth Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 60 Grit, Orange Color
MI ITEM #02636113
MFR #49937 ROLOC DISC TSM 361F 2"60 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49937 ROLOC DISC TSM 361F 2"60 YF-WEIGHT

Roloc™ Cloth Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 60 Grit, Orange Color
MI ITEM #02636113
MFR #49937 ROLOC DISC TSM 361F 2"60 YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49937 ROLOC DISC TSM 361F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Disc can be used in wet or dry applications

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Max Rpm
    25000 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Color
    Orange
  • Overall Diameter
    2 in
  • Manufacturer Stock Number
    60440208787
  • Manufacturer Upc Number
    00051111499375
  • UPC_NO
    00051111499375
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Method
    TSM
  • Mounting Type
    TSM
  • Material Application
    Weld Removal and Finishing, Flat Areas, Prepping Metal Prior to Paint, Blending, Edge Beveling, Weld Grinding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text