Motion
00959 HOOKIT GOLD FILM DISC 255L 5"XNH P320

3M
00959 HOOKIT GOLD FILM DISC 255L 5"XNH P320

3M™ Hookit™ Gold Film Disc 255L, 00959, P320, 5 in x NH, Die 500X, 100 per inner, 4 per case
Mi Item #02636124
MFR #00959 HOOKIT GOLD FILM DISC 255L 5"XNH P320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00959 HOOKIT GOLD FILM DISC 255L 5"XNH P320

3M™ Hookit™ Gold Film Disc 255L, 00959, P320, 5 in x NH, Die 500X, 100 per inner, 4 per case
Mi Item #02636124
MFR #00959 HOOKIT GOLD FILM DISC 255L 5"XNH P320

Mfr description
00959 HOOKIT GOLD FILM DISC 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Tear-resistant film backing provides a close-tolerance, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Yellow
  • Grit Number
    P320
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440256943
  • Manufacturer Upc Number
    00051131009592
  • Mounting Type
    Hookit™
  • UPC_NO
    00051131009592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)