Motion
00964 HOOKIT GOLD FILM DISC 255L 5"XNH P150

3M
00964 HOOKIT GOLD FILM DISC 255L 5"XNH P150

3M™ Hookit™ Gold Film Disc 255L, 00964, P150, 5 in x NH, Die 500X, 100 per inner, 4 per case
MI ITEM #02636127
MFR #00964 HOOKIT GOLD FILM DISC 255L 5"XNH P150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00964 HOOKIT GOLD FILM DISC 255L 5"XNH P150

3M™ Hookit™ Gold Film Disc 255L, 00964, P150, 5 in x NH, Die 500X, 100 per inner, 4 per case
MI ITEM #02636127
MFR #00964 HOOKIT GOLD FILM DISC 255L 5"XNH P150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00964 HOOKIT GOLD FILM DISC 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Tear-resistant film backing provides a close-tolerance, consistent finish
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut
  • Load-resistant coating prevents dust and debris from clogging the disc

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P150
  • Backing Material
    Film
  • Manufacturer Stock Number
    60440256984
  • Manufacturer Upc Number
    00051131009646
  • UPC_NO
    00051131009646
  • Color
    Yellow
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Hookit™
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought