Motion
05556 STIKIT LOW PROFILE DISC PAD 6"X3/8"X5/16-24 EXTERNAL

3M
05556 STIKIT LOW PROFILE DISC PAD 6"X3/8"X5/16-24 EXTERNAL

3M™ Stikit™ Low Profile Disc Pad, 05556, 6 in x 3/8 in x 5/16-24 External, 10 per case
MI ITEM #02636141
MFR #05556 STIKIT LOW PROFILE DISC PAD 6"X3/8"X5/16-24 EXTERNAL
List Price$110.05/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05556 STIKIT LOW PROFILE DISC PAD 6"X3/8"X5/16-24 EXTERNAL

3M™ Stikit™ Low Profile Disc Pad, 05556, 6 in x 3/8 in x 5/16-24 External, 10 per case
MI ITEM #02636141
MFR #05556 STIKIT LOW PROFILE DISC PAD 6"X3/8"X5/16-24 EXTERNAL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.05/pd for your price

Overview

Mfr description
05556 STIKIT LOW PROFILE DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pad enables use of 3M™ Stikit™ discs (sold separately) on a on a disc sander, rotary sander, or random orbital sander
  • Low profile firm density foam is well-suited for flat sanding applications
  • Blue vinyl face material provides secure disc adhesion yet allows quick, easy disc removal
  • Designed for flattening and leveling surfaces

Specifications

  • Manufacturer Stock Number
    60455046940
  • Manufacturer Upc Number
    00051131055568

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text