Motion
05740

3M
05740

Hookit™ Block
MI ITEM #02636144
MFR #05740
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05740

Hookit™ Block
MI ITEM #02636144
MFR #05740

Mfr description
05740 HOOKIT HAND BLOCK 2-3/4"X5"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sanding blocks deliver more consistent sanding results
  • Makes achieving a true flat surface easier
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Block Length
    5 in
  • Block Width
    2-3/4 in

Details

  • Grip Type
    Handle
  • Manufacturer Stock Number
    60980032787
  • Manufacturer Upc Number
    00051131057401
  • Material
    Plastic
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)